Shop All PAPR Accessories
Gvs-Rpb
Weld Visor
Mfr # 16-670
Zoro # G300920890
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
- Brand and Series RPB Safety Z-Link
- Includes Battery No
- Color Green/Gray
- Includes Blower No
Product Information
- Brand Gvs-Rpb
- MFR # 16-670
- Zoro # G300920890
- UPC # 814768026819
- Country of Origin United States
- Category PAPR Accessories
Details
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Brand and Series | RPB Safety Z-Link |
Item | Weld Visor |
Includes Battery | No |
Color | Green/Gray |
Includes Blower | No |
Includes Breathing Tube | No |
Includes | Z-Link Weld Visor Including ADF Lens |
Intrinsically Safe | Yes |
Includes Headgear | No |
Series | Z-Link |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Lens Material | Plastic |
Description
Weld Visor, Z-Link, Includes Z-Link Weld Visor Including ADF Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Knit Gloves, Black, 12 PK (48-126)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLYLG00015C)
- PAVESTONE INC. 50Lb Field Marker (1111-60)
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- GVS-RPB Inner Lens Lens (NV2018)
- GVS-RPB RPB Safety Behind Head Band Quiet-Slim Earmuffs (18-524)
- GVS-RPB RPB Safety Nova 3 Side Padding Frames (NV3-731)
- GVS-RPB RPB Safety Nova 2000 Nylon Respirator Cape (NV2002)
- GVS-RPB Tear Off Lens (16-811)
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- 3M Battery Charger Kit (TR-341N)
- Gvs-Rpb Masks & Respiratory Protection