Shop All PAPR
Gvs-Rpb
T-Link hood
Mfr # 17-111-12
Zoro # G800920871
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Headgear Yes
- Lens Material PETG
- System Type PAPR System
- Suspension Adjustment Type Ratchet
- Includes Breathing Tube Yes
Product Information
Details
Includes Headgear | Yes |
Lens Material | PETG |
Item | T-Link hood |
System Type | PAPR System |
Suspension Adjustment Type | Ratchet |
Includes Breathing Tube | Yes |
Suspension | 4 pt Ratchet |
Includes Battery | No |
Series | T-Link |
Minimum Operating Temperature | 14 Degrees F |
Number of Suspension Points | 4 |
Application | Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management |
Includes Blower | No |
Headgear Type | Loose Fitting |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1 Z87, CE 2797 EN14594: 2005 3B, EN12941:1998, +A2:2008, TH3 P R SL, EN352-3:2002, EN397:2003 +A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Brand and Series | RPB Safety T-Link |
Color | Green/Black/White |
Respirator Type | Type C |
Intrinsically Safe | Yes |
Includes | RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-830 Breathing Tube, 03-101 Constant Flow Valve |
Maximum Operating Temperature | 140 Degrees F |
Breathing Tube Location | Back-Mount |
Description
T-Link hood, T-Link, Includes RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-830 Breathing Tube, 03-101 Constant Flow Valve, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-727)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, L, PR (4013-L (9))
- GVS-RPB RPB Z-Z Link (16-010-21)
- GVS-RPB T-Link hood (17-018-12)
- GVS-RPB Hood Air (17-218-22)
- GVS-RPB T-Link hood (17-011-12)
- GVS-RPB RPB Safety Nova 2000 Nylon Cape, Constant Flow (NV2000LP)
- GVS-RPB T200 (17-210-22)
- 3M Versaflo PAPR Assembly, High Durability Blt TR-626 (TR-616N)
- Gvs-Rpb PAPR