Shop All PAPR
Gvs-Rpb
T-Link hood
Mfr # 17-011-12
Zoro # G200920860
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 14 Degrees F
- Includes Headgear Yes
- Number of Suspension Points 4
- Color Green/Black/White
- Includes Battery No
Product Information
Details
Minimum Operating Temperature | 14 Degrees F |
Includes Headgear | Yes |
Number of Suspension Points | 4 |
Color | Green/Black/White |
Includes Battery | No |
Breathing Tube Location | Back-Mount |
Intrinsically Safe | Yes |
Maximum Operating Temperature | 140 Degrees F |
Series | T-Link |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1 Z87, CE 2797 EN14594: 2005 3B, EN12941:1998, +A2:2008, TH3 P R SL, EN352-3:2002, EN397:2003 +A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
System Type | PAPR System |
Headgear Type | Loose Fitting |
Includes | RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Hard Hat Assembly, 04-830 Breathing Tube, 03-101 Constant Flow Valve |
Application | Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management |
Includes Blower | No |
Item | T-Link hood |
Respirator Type | Type C |
Lens Material | PETG |
Includes Breathing Tube | Yes |
Suspension Adjustment Type | Ratchet |
Brand and Series | RPB Safety T-Link |
Description
T-Link hood, T-Link, Includes RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Hard Hat Assembly, 04-830 Breathing Tube, 03-101 Constant Flow Valve, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (ASP-000A/13)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- GVS-RPB Z-Link Respirator (16-018-24-IR5)
- GVS-RPB Hood Air (17-208-22)
- GVS-RPB Nova 2000 (NV2000-40)
- GVS-RPB RPB Safety Z4, FR Face Seal (15-010-11)
- GVS-RPB T200 (17-210-22)
- GVS-RPB T200 Respirator (17-200-12)
- GVS-RPB Z-Link Helmet (16-018-12)
- Gvs-Rpb Masks & Respiratory Protection