Shop All PAPR Accessories
Gvs-Rpb
Safety Lens
Mfr # 16-810
Zoro # G300933005
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes Blower No
- Includes Breathing Tube No
- Includes Battery No
- Series Z-Link
Product Information
- Brand Gvs-Rpb
- MFR # 16-810
- Zoro # G300933005
- UPC # 814768026420
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Details
Color | Clear |
Includes Blower | No |
Includes Breathing Tube | No |
Includes Battery | No |
Item | Safety Lens |
Series | Z-Link |
Brand and Series | RPB Safety Z-Link |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Intrinsically Safe | Yes |
Includes | Z-Link Safety Lens Anti Fog/Anti Scratch |
Lens Material | Polycarbonate |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Headgear | No |
Description
Safety Lens, Z-Link, Includes Z-Link Safety Lens Anti Fog/Anti Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7923B)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- GVS-RPB RPB T-Link Hood (17-712-S)
- GVS-RPB Air Tube (4000-40)
- GVS-RPB RPB Safety Nova 3 Inner Lens Frame (NV3-723)
- GVS-RPB RPB Safety GX4 10ppm CO Sensor (08-420-01)
- GVS-RPB RPB Safety Radex Bolt, Nut, Washer, Set of 4 (04-920)
- GVS-RPB RPB Safety C40 Tychem Cover (04-862)
- 3M PAPR Filter Cover (TR-371+)
- Gvs-Rpb PAPR Accessories