Shop All Welding Helmet Accessories
Gvs-Rpb
Safety Lens
Mfr # 15-878
Zoro # G000932933
product price: $70.59
/ea
Sold in multiples of 10 for $705.90
$705.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes Safety Lens (10 Pack), for RPB Z4 Respirator
- Width 7 in
- Length 10 1/2 in
- Brand and Series RPB Safety Z4
Product Information
- Brand Gvs-Rpb
- MFR # 15-878
- Zoro # G000932933
- UPC # 814768027595
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Width | 7 in |
Length | 10 1/2 in |
Height | 5 1/2 in |
Details
Item | Safety Lens |
Color | Clear |
Includes | Safety Lens (10 Pack), for RPB Z4 Respirator |
Brand and Series | RPB Safety Z4 |
Material | Polycarbonate |
Standards | ISO9001, NIOSH, ANSI S3.19 Z87+, Z87W, CSEI CSA Z94.3-15, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, EN352-1:2002, EN166:2001 CLASS 1B, EN379:2003+A1:2009, EN175:1997, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1337.1:2010, BMP # 714304, AS/NZS 1338.1:2012, BMP # 714305 |
Series | Z4 |
For Use With | Z4 |
Description
Safety Lens, Z4, For Use With Z4, 5 1/2 in Height, 10 1/2 in Length, 7 in Width, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Nokorode Soldr Flux 4Oz (14010)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- PLATO Solder Tip, Screwdriver, 0.062 In/1.6 mm (EW-303)
- METAL MAN WORK GEAR Metal Man ARC80T Inverter Power 120V DC Stick Welder, 5.4 ft Torch Length, 20 Amp Input (ARC80T)
- GVS-RPB RPB Safety Fixed Shade welding Lens Frame (16-877)
- GVS-RPB ADF Impact Lens, Clear, PK 10 (16-872)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- 3M SPEEDGLAS Hard Hat Adapter, Black (06-0614-00NR)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 4x5 SHADE 10 (S450-10)
- 3M SPEEDGLAS Auto Darkening Filter Shade 5, 8-13 (06-0000-30i)
- Gvs-Rpb Welding Helmet Accessories