Shop All Cartridges And Filters
Gvs-Rpb
RPB High Efficiency HEPA Filter
Mfr # 03-985
Zoro # G800920789
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black/White
- NIOSH Rating P100
- Standards ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303
- Series PX4
- Includes Cartridges Yes
Product Information
- Brand Gvs-Rpb
- MFR # 03-985
- Zoro # G800920789
- UPC # 814768020930
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | RPB High Efficiency HEPA Filter |
Color Code | Black/White |
NIOSH Rating | P100 |
Standards | ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303 |
Series | PX4 |
Includes Cartridges | Yes |
Application | Coating, Concrete Cutting, General Dust, Grinding, Painting, Welding, Wood Working |
Intrinsically Safe | Yes |
Includes Headgear | No |
System Type | PAPR System |
Includes | PX4 High Efficiency HEPA Filter |
Brand and Series | RPB Safety PX4 |
Includes Battery | No |
Includes Breathing Tube | No |
Includes Blower | No |
Description
RPB High Efficiency HEPA Filter, PX4, Includes PX4 High Efficiency HEPA Filter
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Class 2 Econo Breakaway Vest, S/M (21073)
- CLC WORK GEAR Kneeling Pad, 16 x 28in, Black, NBR (303)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXL (3907FRJ-XXL)
- TRU-SPEC Tactical Polo, Hi-Vis Orange, 2XL, 37" L (2597)
- GVS-RPB RPB Safety PX4 Pre Filter, Pack of 10 (03-981)
- GVS-RPB RPB Safety Radex Ambient Pump Exhaust Filter (9700-02)
- GVS-RPB RPB Safety Radex Filter Cartridge (APF3100)
- GVS-RPB RPB Safety PX5 Prefilter, Pack of 10 (03-890)
- GVS-RPB Pre Filter (03-890)
- GVS-RPB RPB Safety 1 Person Radex Airline Filter (04-900)
- MOLDEX Moldex Ammonia Cartridges, 1 Pair (8400)
- Gvs-Rpb Masks & Respiratory Protection