Shop All PAPR Accessories
Gvs-Rpb
Face Seal
Mfr # 16-712
Zoro # G000932827
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Z-Link
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Includes Headgear No
- Includes Blower No
- Application Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
Product Information
- Brand Gvs-Rpb
- MFR # 16-712
- Zoro # G000932827
- UPC # 814768026376
- Country of Origin United States
- Category PAPR Accessories
Details
Series | Z-Link |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Headgear | No |
Includes Blower | No |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Breathing Tube | No |
Item | Face Seal |
Intrinsically Safe | Yes |
Includes | Z-Link Tychem QC Face Seal |
Brand and Series | RPB Safety Z-Link |
Includes Battery | No |
Color | White/Black |
Description
Face Seal, Z-Link, Includes Z-Link Tychem QC Face Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- GLOVE GUARD Utility Guard® clip, High Vis Yellow (7441HVYW)
- SIGNMISSION Caution Sign-Goggles Required-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Goggles Required (CS-Goggles Required)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- GVS-RPB Air Tube (4000-01)
- GVS-RPB Hygiene (NV3-736-A10)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- GVS-RPB PX5 High Efficiency (HE) Filter (03-892)
- GVS-RPB RPB Safety Cold Air Tube Body (4000-05B)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- Gvs-Rpb Masks & Respiratory Protection