Shop All Supplied Air System Accessories
Gvs-Rpb
Breathing tube
Mfr # NV2021A
Zoro # G000920930
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Breathing tube
- Series SAR Breathing Tube
- Includes SAR Breathing Tube with adapter for Nova 2000 & Astro
- Application Abrasive Blasting, Fettling, Grinding, Thermospray
- Includes Headgear No
Product Information
- Brand Gvs-Rpb
- MFR # NV2021A
- Zoro # G000920930
- UPC # 814768028929
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Product Type | Breathing tube |
Item | Breathing tube |
Series | SAR Breathing Tube |
Includes | SAR Breathing Tube with adapter for Nova 2000 & Astro |
Application | Abrasive Blasting, Fettling, Grinding, Thermospray |
Includes Headgear | No |
Includes Breathing Tube | Yes |
Intrinsically Safe | Yes |
Standards | NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303 |
Includes Blower | No |
Color | Gray |
Includes Battery | No |
Brand and Series | RPB Safety SAR Breathing Tube |
System Type | SAR System |
Description
Breathing tube, SAR Breathing Tube, Includes SAR Breathing Tube with adapter for Nova 2000 & Astro
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (U5-1430-NP_10X7)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- MACURCO Gas Detector, Controller, Transducer (CD-12MC)
- ACCUFORM Exit Sign, Exit/Salida, 14"X10 (SBMEXT906VA)
- GVS-RPB SAR Breathing (04-833)
- GVS-RPB Breathing Tube for (NV2021F)
- GVS-RPB Breathing Tube (04-833A)
- GVS-RPB Breathing tube (NV2021B)
- GVS-RPB Gas Monitor, Gx4-10 ppm Co. Cartridge (08-400-01)
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- ALLEGRO INDUSTRIES Allegro 9991 Personal Air Cooler (9991)
- Gvs-Rpb Supplied Air System Accessories