Gvs-Rpb

Blast Helmet


product price: $1,704.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blower Mount Belt-Mount
  • Minimum Operating Temperature 14 Degrees F
  • Lens Material A-PET
  • Includes Headgear Yes
  • Battery Chemistry Lithium-Ion
See all product information

Product Information

Details

Item Blast Helmet
Blower Mount Belt-Mount
Minimum Operating Temperature 14 Degrees F
Lens Material A-PET
Includes Headgear Yes
Battery Chemistry Lithium-Ion
Maximum Operating Temperature 140 Degrees F
Includes RPB Nova 3, includes NV3-750 Respirator Cape, 04-831 Breathing Tube, 03-801 PX5 Air Assembly
Battery Run Time 8 hr to 12 hr
Includes Cartridges Yes
Intrinsically Safe No
Color Green/Gray/Black
Application Abrasive Blasting,Grinding, Fettling, Thermospray
Brand and Series RPB Safety Nova 3
Suspension Adjustment Type Ratchet
Number of Suspension Points 4
Includes Breathing Tube Yes
NIOSH Rating P100
Headgear Type Loose Fitting
Respirator Type Type C
Includes Blower Yes
Series Nova 3
Includes Battery Yes
Standards ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
System Type PAPR System
Breathing Tube Location Back-Mount

Description

Blast Helmet, Nova 3, Includes RPB Nova 3, includes NV3-750 Respirator Cape, 04-831 Breathing Tube, 03-801 PX5 Air Assembly, Loose Fitting, Belt-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.