Shop All Welding Helmets
Gvs-Rpb
Blast Helmet
Mfr # NV3-705-51
Zoro # G200920846
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Adjustment Type Ratchet
- Standards ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Includes Battery No
- Respirator Type Type C
- Series Nova 3
Product Information
- Brand Gvs-Rpb
- MFR # NV3-705-51
- Zoro # G200920846
- UPC # 814768026598
- Country of Origin United States
- Category Welding Helmets
Details
Item | Blast Helmet |
Suspension Adjustment Type | Ratchet |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Battery | No |
Respirator Type | Type C |
Series | Nova 3 |
Number of Suspension Points | 4 |
Minimum Operating Temperature | 14 Degrees F |
Includes Headgear | Yes |
Maximum Operating Temperature | 140 Degrees F |
Color | Green/Gray/Black |
Lens Material | A-PET |
Application | Abrasive Blasting,Grinding, Fettling, Thermospray |
Includes Blower | No |
Headgear Type | Loose Fitting |
Includes | RPB Nova 3 - C40 Climate Control Device, XL Nylon Cape |
Brand and Series | RPB Safety Nova 3 |
Includes Breathing Tube | Yes |
Intrinsically Safe | Yes |
System Type | PAPR System |
Breathing Tube Location | Back-Mount |
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 - C40 Climate Control Device, XL Nylon Cape, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS3470)
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- FIREPOWER Cutting Tip, 1-101-5, Acetylene (6700-2415)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Blast Helmet (NV3-702-51)
- GVS-RPB Blast Helmet (NV3-704-50)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Blast Helmet (NV3-702-50)
- GVS-RPB Blast Helmet (NV3-702-52)
- WESTWARD Auto Dark Welding Helmet, 5-8/8-13, Black (33N558)
- Gvs-Rpb Welding Helmets