Shop All Welding Helmets
Gvs-Rpb
Blast Helmet
Mfr # NV3-703-51
Zoro # G200920815
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Adjustment Type Ratchet
- System Type PAPR System
- Intrinsically Safe Yes
- Minimum Operating Temperature 14 Degrees F
- Standards ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
Product Information
- Brand Gvs-Rpb
- MFR # NV3-703-51
- Zoro # G200920815
- UPC # 814768025386
- Country of Origin United States
- Category Welding Helmets
Details
Item | Blast Helmet |
Suspension Adjustment Type | Ratchet |
System Type | PAPR System |
Intrinsically Safe | Yes |
Minimum Operating Temperature | 14 Degrees F |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Maximum Operating Temperature | 140 Degrees F |
Includes Headgear | Yes |
Headgear Type | Loose Fitting |
Brand and Series | RPB Safety Nova 3 |
Respirator Type | Type C |
Includes Breathing Tube | Yes |
Includes Battery | No |
Color | Green/Gray/Black |
Number of Suspension Points | 4 |
Application | Abrasive Blasting,Grinding, Fettling, Thermospray |
Includes | RPB Nova 3 - Cool Air Tube, XL Nylon Cape |
Lens Material | A-PET |
Breathing Tube Location | Back-Mount |
Series | Nova 3 |
Includes Blower | No |
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 - Cool Air Tube, XL Nylon Cape, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Square, 8x8in, 325lb (WS820)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 4 In OD12.5 Ft L (WC-4-10)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- ZORO SELECT Protractor Welding Angle, Mag, 4-3/4In L (10E755)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Welding Helmet (15-018-11-FR)
- GVS-RPB Welding Helmet (13-102)
- GVS-RPB Blast Helmet (NV3-705-51)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Blast Helmet (NV3-705-50)
- JACKSON SAFETY ADF Cartridges - Solera II Series (46410)
- Gvs-Rpb Welding Helmets