Shop All Welding Helmets
Gvs-Rpb
Blast Helmet
Mfr # NV3-702-52
Zoro # G800920864
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material A-PET
- Includes Breathing Tube Yes
- Headgear Type Loose Fitting
- Respirator Type Type C
- Series Nova 3
Product Information
- Brand Gvs-Rpb
- MFR # NV3-702-52
- Zoro # G800920864
- UPC # 814768025324
- Country of Origin United States
- Category Welding Helmets
Details
Item | Blast Helmet |
Lens Material | A-PET |
Includes Breathing Tube | Yes |
Headgear Type | Loose Fitting |
Respirator Type | Type C |
Series | Nova 3 |
Intrinsically Safe | Yes |
Application | Abrasive Blasting,Grinding, Fettling, Thermospray |
Minimum Operating Temperature | 14 Degrees F |
Breathing Tube Location | Back-Mount |
Includes | RPB Nova 3 - Flow Control, Leather Cape |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Includes Headgear | Yes |
Brand and Series | RPB Safety Nova 3 |
Color | Green/Gray/Black |
Includes Battery | No |
Includes Blower | No |
System Type | PAPR System |
Maximum Operating Temperature | 140 Degrees F |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 - Flow Control, Leather Cape, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 (22063003HC)
- AMERICAN TORCH TIP Swirl Ring, 800053 (800053)
- SHURLITE Shoot-A-Lite Flint Renewals (732X)
- GVS-RPB Blast Helmet (NV3-704-50)
- GVS-RPB Blast Helmet (NV3-705-50)
- GVS-RPB Blast Helmet (NV3-703-53)
- GVS-RPB Blast Helmet (NV3-705-51)
- GVS-RPB Blast Helmet (NV3-702-50)
- GVS-RPB Welding Helmet (13-102)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (5906GY)
- Gvs-Rpb Welding Helmets