Shop All PAPR Accessories
Gvs-Rpb
Air Tube
Mfr # 4000-01
Zoro # G100933021
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cold Air Tube Assembly
- Height 5 in
- Standards ISO9001, NIOSH
- Width 3 in
- Length 6 in
Product Information
- Brand Gvs-Rpb
- MFR # 4000-01
- Zoro # G100933021
- UPC # 814768024020
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 5 in |
Width | 3 in |
Length | 6 in |
Details
Includes | Cold Air Tube Assembly |
Standards | ISO9001, NIOSH |
Item | Air Tube |
Color | Black/Blue |
For Use With | Cold Air Tube |
Brand and Series | RPB Safety Cold Air Tube |
Series | Cold Air Tube |
Description
Air Tube, Cold Air Tube, For Use With Cold Air Tube, 5 in Height, 6 in Length, 3 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (20542)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Nipple (04-917)
- GVS-RPB RPB Safety Nova 2000 Talk side wings, Headset (09-911)
- GVS-RPB Tear off Lens Lens, PK50 (NV2017)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- GVS-RPB RPB Safety QR Coupler 1/4" Female Thread (NV2025)
- GVS-RPB RPB Safety Nova 3 Inner Lens, Pack of 10 (NV3-722-T)
- GVS-RPB RPB Safety Zlink & Tlink Air Inlet Adapter (16-519)
- Gvs-Rpb PAPR Accessories