Shop All PAPR Accessories
Gvs-Rpb
Air Purifying Respirator, Tychem 4000
Mfr # 03-841
Zoro # G103533198
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ISO9001
- Length 14 in
- Brand and Series RPB Safety
- Width 11 in
Product Information
- Brand Gvs-Rpb
- MFR # 03-841
- Zoro # G103533198
- UPC # 814768029803
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Length | 14 in |
Width | 11 in |
Height | 6 in |
Details
Color | White |
Item | Air Purifying Respirator |
Standards | ISO9001 |
Brand and Series | RPB Safety |
Material | Tychem 4000 |
Includes | Tychem 4000 - Multi Gas Cover 10 Pack |
Description
Air Purifying Respirator, 6 in Height, 14 in Length, 11 in Width, Tychem 4000, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Plexiglass, 30 in. (SSSLBFEC03G)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- 3M N95 Disposable Respirator, S, White, PK20 (8110S)
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Yellow (80002-300)
- GVS-RPB RPB Safety ZLink Tear Off Lens, Pack of 50 (16-811)
- GVS-RPB RPB Safety Vision Link Light Kit (16-901)
- GVS-RPB RPB Safety Nova 2000 Inner Lens, Pack of 10 (NV2018)
- GVS-RPB PX5 Spark Arrestor (03-891)
- GVS-RPB RPB Safety Belt (NV2022)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- Gvs-Rpb Masks & Respiratory Protection