Shop All Automotive Glass Cleaners
This Product is Discontinued
Gunk
Glass Cleaner, 19 oz., Aerosol Can, Clear (Discontinued)
Mfr # GC1
Zoro # G9663283
This Product is Discontinued
Key Features
- Color Clear
- pH 10.5 to 11.5
- VOC Content 6 %
- Appearance Clear liquid
- Washer Fluid Type Summer Blend
Product Information
- Brand Gunk
- MFR # GC1
- Zoro # G9663283
- UPC # 078698703015
- Country of Origin United States
- Category Automotive Glass Cleaners
Dimensions
Size | 19 oz |
Size/Net Weight | 19 oz |
Details
Color | Clear |
pH | 10.5 to 11.5 |
VOC Content | 6 % |
Appearance | Clear liquid |
Item | Glass Cleaner |
Washer Fluid Type | Summer Blend |
Container Type | Aerosol Can |
For Use With | Automobiles |
Washer Fluid Sub-Category | Additive/Concentrate |
Specific Gravity | 0.98 |
Dissolves | Soluble |
Dilution Ratio | Ready to Use |
Shop By | Closeouts |
Recommended Dilution | Ready to Use |
VOC Content Weight Percentage | 6 % |
Description
Glass Cleaner, Container Type Aerosol Can, Color Clear, VOC Content Weight Percentage 6 Percent, Recommended Dilution Ready to Use, Specific Gravity 0.98
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.