Shop All Windshield Washer Fluid
Gunk
6 oz Windshield Washer Plastic Bottle
Mfr # M506
Zoro # G9663274
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Net Weight 6 oz
- Standards OSHA
- Size 6 oz
- pH 9.5
- pH Value 9.5
Product Information
- Brand Gunk
- MFR # M506
- Zoro # G9663274
- UPC # 078698130514
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size/Net Weight | 6 oz |
Size | 6 oz |
Container Size | 6 fl oz |
Description
Windshield Washer, Product Type Windshield Washer Fluid, Series Windshield Washer Concentrate, Container Size 6 fl oz, Container Type Bottle, Product Form Liquid, Color Blue, Freezing Point 32 Degrees F, Properties De-Bug, VOC Content Weight Percentage 0 Percent, Recommended Dilution 1:32, Features Cleans Dirt, Grime and Bugs, Does not Contain Antifreeze, Makes up to 1.5 Gallons, Streak Free Ammonia Formula, Maximum pH Level 9.5, Net Weight 6 oz, Specific Gravity 1.00, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 19-C FORESTER BLACK FRONT & 2ND SEAT FLOOR LINERS (95891)
- GATES Coolant Hose, 28200 (28200)
- RACE SPORT 19Mm Flush Mount Pre-Wired Led 2-Position On/Off Switch (Blue) (Each) (RS-B19MM-LEDB)
- KEN-TOOL Gm Wheel Cover Locks (30170-40)
- GUNK Windshield Washer, 16 oz., Plastic Bottle (M516)
- PRESTONE 17 oz Windshield De-Icer Aerosol can (AS244)
- STA-BIL 19 oz. Glass Cleaner Aerosol Spray Can (HA51420)
- SPRAYWAY De-Icer, 20oz, 12PK (SW758)
- PRESTONE Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid (AS253)
- 303 PRODUCTS 1 Tablet Windshield Washer Tube, 25 PK (230395)
- PRESTONE Prestone De-Icer 15.5Oz (AS-240)
- Gunk Windshield Washer Fluid