Shop All Toys & Games
Guidecraft
7in Traffic Signs, 13 Per Set
Mfr # G309
Zoro # G7554209
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Recommended Grade Grade PK+
- Color Multi
- Includes 13 traffic signs
- Recommended Age 3+ Years
Product Information
- Brand Guidecraft
- MFR # G309
- Zoro # G7554209
- UPC # 716243003097
- Country of Origin China
- Category Toys & Games
Details
Material | Wood |
Recommended Grade | Grade PK+ |
Color | Multi |
Includes | 13 traffic signs |
Recommended Age | 3+ Years |
Description
This set of 13 prominent traffic signs teach safety and accurate recognition of standard road-way signs at an early age while satisfying a child's curiosity and fun for block play. Create complete road-ways with our Plywood Trucks and Vehicle collection. Signs are made from wood and stand on sturdy, non-tip bases.
• Set includes 13 traffic signs such as Stop, Do Not Enter, No U-Turns, One Way and more
• Wide bases for extra stability
• Compliments the Guidecraft Plywood Trucks and Vehicle collections
• Material: Solid wood
• Educational Focus: Promotes safety and recognition of standard road-way signs
• Suggested Age: 3+
• Set includes 13 traffic signs such as Stop, Do Not Enter, No U-Turns, One Way and more
• Wide bases for extra stability
• Compliments the Guidecraft Plywood Trucks and Vehicle collections
• Material: Solid wood
• Educational Focus: Promotes safety and recognition of standard road-way signs
• Suggested Age: 3+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6360 MAGENTA HIGH YIELD (106R01219)
- SCOTCH Tape Mounting Hvydty 1/2X75In (110S)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- SAX True Flow Gloss Glaze, Foliage Green, 1 Pint (S2510X)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- GUIDECRAFT Mirror Blocks, Set of 10 (G3017)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 44 Pieces (G9421)
- GUIDECRAFT Interlox Building Set, 96 pieces (G16835)
- GUIDECRAFT Branch Blocks, Natural Wood Building Set, 36 Pieces (G6770)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- LEGO CITY BEAR STUNT BIK (60356)
- Guidecraft Toys & Games