Shop All Waiting Room & Guest Chairs
Guest Room
Slate Grey Captains Chair; W - Antique Casters
Mfr # GU980388
Zoro # G403975988
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Product Information
- Brand Guest Room
- MFR # GU980388
- Zoro # G403975988
- UPC # 727272149830
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Furniture reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, lu x urious look te x ture for all kind of space and variety of selections for shopping.
Features- Captain'S Chair Upholstered In Slate Grey Commercial Grade Linen Fabric
- Sturdy driftwood finish frame
- No-sag spring seat
- Antique brass casters
- No Nailheads
- Color: Slate Grey
- Dimension: 31" H x 29" W x 26" D
- Weight: 29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACENT Kenney Chrome Silver Metal Shower Curtain Rings 12 pk (KN61100V2)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- LORELL Seat Cover, Antimicrobial, 19"x19", Gray (LLR00599)
- REBAR Chair, Plastic (RC-6-2)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- NATIONAL PUBLIC SEATING Mobile Chair, 32-1/2"L34"H, Tablet, GoSeries (COGO-10)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- FLASH FURNITURE Stacking Chiavari Chair, 20"L36-1/4"H, TraditionalSeries (BH-ICE-CRYSTAL-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-DKGY-GG)
- LUMISOURCE Diana Chair in Black Metal and Golden Yellow Velvet, PK 2 (CH-DIANA BKVY2)
- Guest Room Office Chairs