Shop All Marine & Boat Speakers & Navigation
Guest
Extra-Duty On/Off Diesel Power Battery Switch
Mfr # 2304A
Zoro # G003077174
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Guest
- MFR # 2304A
- Zoro # G003077174
- UPC # 46904230419
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
3 studs heavy-duty diesel power battery switches are built with heavy-duty copper sweep contacts to ensure positive circuit control. Rugged internal components are protected by a tough, impact-resistant polycarbonate housing that is impervious to the elements. They also feature Alternator Field Disconnect (AFD) allowing selection of any position, including "off", without damage to the alternator or electrical system.
Features:
- Guest 2304A Model: 2304A
- For 6, 12, 24, or 36V systems
- Cable lug size: 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Color Bullet Camera for Recessed Mount (8883103)
- SUNNYSIDERPORATION PT Pure Gum Turpentine (87016)
- UWS Gll Wng Crossover Trck Tool Box, 72", TBD-72 (TBD-72)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF938)
- GUEST On-Board Battery Charger 10A / 12V - 1 Bank - 120V Input (2710A)
- GUEST On-Board Battery Charger 10A / 12V - 2 Bank - 120V Input (2711A)
- GUEST 6A/12V 1 Bank 120V Input On-Board Battery Charger (28106)
- GUEST 2110A Battery Selector Switch (2110A)
- GUEST 150CCI Connect Charge Inlet (150CCI)
- GUEST On-Board Battery Charger 15A / 12V - 3 Bank - 120V Input (2713A)
- GUEST On-Board Battery Charger 30A / 12V - 3 Bank - 120V Input (2731A)
- Guest Marine & Boat Speakers & Navigation