Shop All Polishing and Dusting
Guardsman
Guardsman 405200 5.75 x 11 in. Water Mark Remover; Pack Of 12
Mfr # 182993
Zoro # G504163703
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Guardsman
- MFR # 182993
- Zoro # G504163703
- Country of Origin United States
- Category Polishing and Dusting
Description
Features
- Water Mark Remover.
- Single Re-Usable Cloth.
- For Wood Furniture.
- Quickly Remove The White Rings & Haze Caused By Moisture & Heat.
- Restores Beauty Without Stripping Finish.
- Size - 5.75 x 11 in.
- Pack of 12.
- Dimension - 0.12 x 4 x 8.38 in.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 x 19 Row Curved Handle Stainless Wire Brush (DW49704)
- TENNANT Front Squeegee Blade (1232627)
- BRADY Sorbents, 32 gal, 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- TILEX Disinfects Instant Mildew Remover, 32oz Smart Tube Spray (35600)
- GUARDSMAN 04607 12.5oz WOOD POLISH UV PR (460700)
- GUARDSMAN Polish Furniture Lemon 12.5 Oz (460300)
- GUARDSMAN 16 Oz. Lemon Oil (461700)
- GUARDSMAN Guardsman Cream Polish (461500)
- GUARDSMAN 16 Oz. Lemon Anytime Clean & Polish for Wood Furniture (461300)
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- BIG HORN Block Oil for Wood & Bamboo - 12oz (22163)
- Guardsman Polishing and Dusting