Shop All Home & Office Phones
Guardian Telecom
Hazardous Area Water Tight Telephone
Mfr # WTT-40-H
Zoro # G8197901
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Enclosure Rating NEMA 4X
- Network Protocol PSTN
- Cord Type Armored Cord
Product Information
- Brand Guardian Telecom
- MFR # WTT-40-H
- Zoro # G8197901
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Width | 11 3/4 in |
Overall Depth | 8 1/2 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 14 in |
Details
Item | Hazardous Area Steel Water Tight Telephone |
Color | Yellow |
Number of Lines | 1 |
Enclosure Rating | NEMA 4X |
Network Protocol | PSTN |
Cord Type | Armored Cord |
Features | IP66 Enclosure, Type 4X |
Mount (Type) | Wall |
Requires | Phone Line |
Includes | Metal Keypad |
Volume Control | Yes |
Standards | CSA Certified, FCC TCB, Industry Canada ICES-003 Class A |
Facility Type | Commercial |
Indoor/Outdoor Usage | Outdoor |
Minimum Operating Temperature | -40 Degrees F |
Includes Enclosure | Yes |
Resistance Properties | Corrosion Resistant |
Enclosure Material | Plastic |
Maximum Operating Temperature | 140 Degrees F |
Description
Hazardous Area Steel Water Tight Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- TREXONIC Trexonic TRX-1580 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (TRX-1580)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- AT&T Phone Trimline Corded Wh (210M WHITE)
- VTECH 1 pk Digital Telephone White (CD1153)
- HUBBELL GAI-TRONICS Cover, Yellow, Plastic, For Mfr No 393-001 (12660-001)
- Guardian Telecom Home & Office Phones