Shop All Safety Glasses
Guardian
Safety Glasses, Smoke Scratch Resistant
Mfr # 29G88HS
Zoro # G3818272
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Gray
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Guardian
- MFR # 29G88HS
- Zoro # G3818272
- UPC # 875577003798
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Gray |
Lens Coating | Scratch Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Universal |
Foam Lined | No |
Series | Guardian |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2003 |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Polybag |
Arm Tip Type | Flexible Polycarbonate |
Frame Type | Frameless |
Frame Style | OTG |
Arm Color | Smoke |
Description
Safety Glasses, Gender Universal, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Flexible Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Polybag, Standards ANSI Z87.1-2003
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MT172-C316)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-845/M)
- KINCO Leather Gloves, Mens XL, Golden, PR (50 XL)
- 3M Safety Glasses, Blue Anti-Scratch (11816-00000-20)
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- RADIANS Safety Glasses, Clear Anti-Scratch (924)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72401)
- KIMBERLY-CLARK Hellraiser Safety Glasses, Clear (G30015)
- ERB SAFETY Breakout Safety Glasses, Black Frame And Red Mirror Lens (18013)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- Guardian Safety Glasses