Shop All Entrance Mats
Guardian Floor Protection
Mats, Black, 36" W x
Mfr # 14030500
Zoro # G4077392
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 36 in
- Mat Shape Rectangular
- Weight 16 lbs
- Overall Length 60 in
Product Information
- Brand Guardian Floor Protection
- MFR # 14030500
- Zoro # G4077392
- UPC # 847029040033
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Details
Color | Black |
Item | Mats |
Mat Shape | Rectangular |
Weight | 16 lbs |
Standards | NFSI Certified |
Thickness | 0.31" |
Application | Outdoor |
Backing Material | Vinyl |
Backing Type | Textured |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper Mat |
Description
Guardian Clean Step Outdoor Rubber Scraper Mat, Polypropylene, 36 x 60, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- ERB SAFETY HPDE, Pinklock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (19479)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (94030535)
- Guardian Floor Protection Entrance Mats