Shop All Entrance Mats
Guardian Floor Protection
Floor Mat, Brown, 36" W x
Mfr # 94030550
Zoro # G5889339
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 60 in
- Color Brown
- Backing Material Rubber
- Thickness 0.38"
Product Information
- Brand Guardian Floor Protection
- MFR # 94030550
- Zoro # G5889339
- UPC # 847029006787
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Details
Item | Floor Mat |
Color | Brown |
Backing Material | Rubber |
Thickness | 0.38" |
Standards | NFSI Certified |
Weight | 9.5 lbs |
Application | Indoor |
Backing Type | Textured |
Backing Material and Surface Material | Nylon/Polypropylene |
Mat Shape | Rectangular |
Surface Application | Carpet |
Surface Design | Wiper Mat |
Description
Mat,36 In. x 60 In.,Platinum,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-153)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (64030520)
- GUARDIAN FLOOR PROTECTION Platinum Srs Indoor Wiper Mat, Black, 48" W x 72" L (MLL94040635)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 48" W x (WG040614)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (94030535)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- Guardian Floor Protection Floor Mats