Shop All Cable Protectors
Guardian Floor Protection
Cable Protector, 5 Channel, 21000 lb/Axle
Mfr # CP-5P-21
Zoro # G301049460
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane
- For Use With Cable
- Number of Channels 5
- Load Capacity 21,000 lb/Axle
Product Information
- Brand Guardian Floor Protection
- MFR # CP-5P-21
- Zoro # G301049460
- UPC # 847821010432
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 36 in |
Width | 17 5/8 in |
Channel Width | 1 1/4 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Protector |
Material | Polyurethane |
For Use With | Cable |
Number of Channels | 5 |
Load Capacity | 21,000 lb/Axle |
Color | Black/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Texture | Diamond |
Weight | 21.5 lb |
Description
Cable Protector, Number of Channels 5, Connection Style T Shaped, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With Cable, Max. Cable Dia. 1 1/4 in, Height 2 in, Length 36 in, Width 17 5/8 in, Texture Diamond, Weight 21.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (MDT-0400-48A-BLACK)
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- ABB Noninsulated Connector, 1-1/4 In., Steel (5255)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 4000 lb/Axle (DH-CR-5)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 10000 lb/Axle (DH-CP-7)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 2 ft L (CP-1F-24)
- Guardian Floor Protection Cable Protectors