Shop All Cable Protectors
Guardian Floor Protection
Cable Protector, 5 Channel, 18000 lb/Axle
Mfr # DH-CP-2
Zoro # G401049445
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cable
- Material Rubber
- Load Capacity 18,000 lb/Axle
- Number of Channels 5
- Color Black/Yellow
Product Information
- Brand Guardian Floor Protection
- MFR # DH-CP-2
- Zoro # G401049445
- UPC # 813709019200
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Length | 35 1/2 in |
Channel Height | 1 1/2 in |
Width | 19 3/4 in |
Channel Width | 1 1/2 in |
Height | 2 in |
Details
Item | Cable Protector |
For Use With | Cable |
Material | Rubber |
Load Capacity | 18,000 lb/Axle |
Number of Channels | 5 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Texture | Diamond |
Weight | 31 lb |
Description
Cable Protector, Number of Channels 5, Connection Style T Shaped, Channel Height 1 1/2 in, Channel Width 1 1/2 in, Load Capacity 18,000 lb/Axle, Material Rubber, Style Hinged, Color Black/Yellow, For Use With Cable, Max. Cable Dia. 1 1/2 in, Height 2 in, Length 35 1/2 in, Width 19 3/4 in, Texture Diamond, Weight 31 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 1255A 24Vdc, 24V DC, 3 Poles (LUCA05BL)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 2 ft L (CP-1F-24)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 4000 lb/Axle (DH-CR-5)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 10000 lb/Axle (DH-CP-7)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Safety Yellow) (DO-ED-SM-36-SY)
- Guardian Floor Protection Cable Protectors