Shop All Cable Protectors
Guardian Floor Protection
Cable Protector, 2 Channel, 10000 lb/Axle
Mfr # DH-CP-7
Zoro # G201049416
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cable
- Material Rubber
- Load Capacity 10,000 lb/Axle
- Number of Channels 2
- Color Black/Yellow
Product Information
- Brand Guardian Floor Protection
- MFR # DH-CP-7
- Zoro # G201049416
- UPC # 847821000976
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 1/4 in |
Length | 35 1/2 in |
Channel Height | 3 1/2 in |
Width | 24 in |
Channel Width | 3 1/2 in |
Height | 4 in |
Details
Item | Cable Protector |
For Use With | Cable |
Material | Rubber |
Load Capacity | 10,000 lb/Axle |
Number of Channels | 2 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Weight | 63 lb |
Description
Cable Protector, Number of Channels 2, Connection Style T Shaped, Channel Height 3 1/2 in, Channel Width 3 1/2 in, Load Capacity 10,000 lb/Axle, Material Rubber, Style Hinged, Color Black/Yellow, For Use With Cable, Max. Cable Dia. 3 1/4 in, Height 4 in, Length 35 1/2 in, Width 24 in, Weight 63 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 4000 lb/Axle (DH-CR-5)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 2 ft L (CP-1F-24)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 4000 lb/Axle (DH-CR-6)
- ELASCO PRODUCTS Dual channel, 2 in ADA extra wide ramp (MG2200-W)
- Guardian Floor Protection Cable Protectors