Shop All Anti-Fatigue Mats
Guardian Floor Protection
36" L x Closed Cell PVC, 0.5" Thick
Mfr # 44020350
Zoro # G4228610
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Closed Cell PVC
- Thickness 0.5"
- Surface Material Solid PVC
- Length 36"
- Weight 6 lbs
Product Information
- Brand Guardian Floor Protection
- MFR # 44020350
- Zoro # G4228610
- UPC # 847029018162
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 36" |
Width | 24" |
Size | No Lip |
Details
Material | Closed Cell PVC |
Color | Gray |
Thickness | 0.5" |
Surface Material | Solid PVC |
Weight | 6 lbs |
Mat Shape | Rectangular |
Application | Indoor |
Description
Guardian Pro Top Anti-Fatigue Mat, PVC Foam/Solid PVC, 24 x 36, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Ext Sign, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURWE)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- GUARDIAN FLOOR PROTECTION 60" L x Polypropylene, 0.38" Thick (24030502)
- GUARDIAN FLOOR PROTECTION 36" L x Vinyl/Nitrile blend, 0.5" Thick (24020301DIAM)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- Guardian Floor Protection Anti-Fatigue Mats