Shop All Anti-Fatigue Mats
Guardian Floor Protection
36" L x Closed Cell PVC, 0.5" Thick
Mfr # 44020335
Zoro # G7733580
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Closed Cell PVC
- Surface Material Solid PVC
- Weight 6 lbs
- Width 24"
- Length 36"
Product Information
- Brand Guardian Floor Protection
- MFR # 44020335
- Zoro # G7733580
- UPC # 847029018148
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 24" |
Length | 36" |
Size | No Lip |
Details
Material | Closed Cell PVC |
Color | Black |
Surface Material | Solid PVC |
Weight | 6 lbs |
Thickness | 0.5" |
Mat Shape | Rectangular |
Application | Indoor |
Description
Guardian Pro Top Anti-Fatigue Mat, PVC Foam/Solid PVC, 24 x 36, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Farm Bell (YTF-22LB)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, FACP Sign, Landscape (OS-NS-P-710-L-12417)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1199-RD_7X5 (U7-1199-RD_7X5)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020350)
- GUARDIAN FLOOR PROTECTION 36" L x Vinyl/Nitrile blend, 0.5" Thick (24020301DIAM)
- GUARDIAN FLOOR PROTECTION 60" L x Polypropylene, 0.38" Thick (24030502)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- WEARWELL 51 ft. L x PVC, 1/4" Thick (701.14X3X51BYL)
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft. (RMAT23)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Guardian Floor Protection Floor Mats