No Product Image Available

Guardian

FALL PROTECTION External Shock Lanyard, 130 to 310 lb Load, 6 ft Length, Nylon/Polyester Line, Steel


product price: $94.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

GUARDIAN Hardware, 1 Leg, Yellow, 1 in Strap Width, 5000 lb Tensile Strength, Snap Hook Anchorage Connection, Rebar Hook Harness Connection Hook, Specifications Met: ANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910.The shock-absorbing lanyard is the premiere free fall lanyard offered by guardian fall protection. It meets all the stringent ANSI Z359.13-2013 regulations and the integrated shock-absorbing component limits average arresting forces to 900 lb or less. It is comprised of 1 in nylon webbing, and is available in a variety of lengths and connector options, including steel and aluminum snap hooks and rebar hooks, all of which make it one of the most functional and durable lanyards on the market.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.