Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Valve, Ball, Hor, 1/2, Assy
Mfr # AP600-101HFC-H
Zoro # G0657030
product price: $139.86
/ea
Free Shipping & Returns
$139.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- For Use With Combination Eye/Face Wash & Shower Stations, Eyewash & Shower Stations
- Features Coupling Nut, LPS Male Drain with Flared Nipple, Washer
- Standards ANSI Z358.1-2014
Product Information
- Brand Guardian Equipment
- MFR # AP600-101HFC-H
- Zoro # G0657030
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Thread Size | 1 1/2 in |
Details
Material | Aluminum |
Item | Waste Receptor |
Color | Silver |
For Use With | Combination Eye/Face Wash & Shower Stations, Eyewash & Shower Stations |
Features | Coupling Nut, LPS Male Drain with Flared Nipple, Washer |
Standards | ANSI Z358.1-2014 |
Thread Type | IPS |
Description
Waste Receptor, Color Silver, Features Coupling Nut, LPS Male Drain with Flared Nipple, Washer, For Use With Combination Eye/Face Wash & Shower Stations, Eyewash & Shower Stations, Material Aluminum, Standards ANSI Z358.1-2014, Thread Size 1 1/2 in, Thread Type IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- ZORO SELECT Hex Nipple, MNST, 2-1/2 In (6AKC9)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11D)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- GUARDIAN EQUIPMENT Deck Mtd Eye Wash/drench Hose (G5022BP-HG)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- Guardian Equipment Eyewash Stations and Shower Equipment