Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Upper Eyewash Assembly
Mfr # AP400-017R
Zoro # G0120928
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fill Tube
- Compatible with Series Guardian
- Series Guardian Pressurized Eyewash
- Material Polished Chrome Plated Brass
- Compatible with Brand Guardian
Product Information
- Brand Guardian Equipment
- MFR # AP400-017R
- Zoro # G0120928
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Depth | 3 in |
Width | 6 in |
Height | 12 in |
Details
Item | Upper Eyewash Assembly |
Includes | Fill Tube |
Compatible with Series | Guardian |
Series | Guardian Pressurized Eyewash |
Material | Polished Chrome Plated Brass |
Compatible with Brand | Guardian |
Number of Pieces | 1 |
Compatible Mfr Part Number | G1561, G1562 |
Color | Silver |
Accessory Type | Spray Head Yoke |
For Use With | Eyewash |
Description
Upper Eyewash Assembly, Accessory Type Spray Head Yoke, Color Silver, Compatible Grainger Part Number 9XD46, Compatible Mfr Part Number G1561, G1562, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 3 in, Height 12 in, Width 6 in, For Use With Eyewash, Includes Fill Tube, Material Polished Chrome Plated Brass, Number of Pieces 1, Series Guardian Pressurized Eyewash, Sub-Brand Guardian
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR (484T57)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, Plastic (G1902P)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- GUARDIAN EQUIPMENT Curtain, Modesty, Assy (AP250-015)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- Guardian Equipment Eyewash Stations and Shower Equipment