Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Test Kit, Shower, Assy
Mfr # AP250-005D
Zoro # G1244726
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 48 in Telescopic Aluminum Pole, 11-1/2 in Diameter Tyvek(R) Test Chute, Plastic Pail, Eyewash Tester
- Material Tyvek
- Color Yellow
- Features 72-1/2 in Test Chute
- For Use With Guardian Emergency Showers & Combination Eyewash/Shower Stations
Product Information
- Brand Guardian Equipment
- MFR # AP250-005D
- Zoro # G1244726
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 48 in |
Details
Includes | 48 in Telescopic Aluminum Pole, 11-1/2 in Diameter Tyvek(R) Test Chute, Plastic Pail, Eyewash Tester |
Material | Tyvek |
Color | Yellow |
Features | 72-1/2 in Test Chute |
Item | Test Kit |
For Use With | Guardian Emergency Showers & Combination Eyewash/Shower Stations |
Accessory Type | Test Kit |
Compatible with Brand | Guardian |
Description
Test Kit, Accessory Type Test Kit, Color Yellow, Features 72 1/2 in Test Chute, For Use With Guardian Emergency Showers & Combination Eyewash/Shower Stations, Includes 11 1/2 in dia Tyvek Test Chute, 48 in Telescopic Aluminum Pole, Eyewash Tester, Plastic Pail, Material Tyvek, Compatible with Brand Guardian, Height 72 1/2 in, Standards ANSI/ISEA Z358.1-2014, Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Water Supply Pressure Sensitive, Pk25, B1294G (B1294G)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- CONDOR OUTDOOR PRODUCTS TECH SHEATH, OLIVE DRAB (MA73-001)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (SD156-G2)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1996)
- GUARDIAN EQUIPMENT Foot Control Treadle Kit, Gray (AP050-010)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1991)
- GUARDIAN EQUIPMENT Eye Wash Replacement Bowl (100-014R)
- GUARDIAN EQUIPMENT Waste Receptor, Alu, Assy (150-066-1R)
- BRADLEY Replacement Gasket (S45-2193)
- Guardian Equipment Eyewash and Shower Parts and Accessories