Shop All Anchorage Connectors
This Product is Discontinued
Guardian Equipment
Standing Seam Roof Clamp (Discontinued)
Mfr # 10600
Zoro # G5224335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 in
- Width 6 in
- Material Steel
- Depth 6 in
- Hook Max. Opening 2 in
Product Information
- Brand Guardian Equipment
- MFR # 10600
- Zoro # G5224335
- UPC # 672421106007
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Details
Item | Standing Seam Roof Clamp |
Material | Steel |
Hook Max. Opening | 2 in |
Number of Rescue Rings | 0 |
Description
Standing Seam Roof Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.