Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Sst 1In. Shower Valve, Horizontal
Mfr # AP620-335H
Zoro # G7415405
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Safety Stations
- Material Stainless Steel
- Width 3 in
- Height 3 in
Product Information
- Brand Guardian Equipment
- MFR # AP620-335H
- Zoro # G7415405
- UPC # 013536200509
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 3 in |
Height | 3 in |
Depth | 3 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 1 in |
Details
Item | Shower Valve |
Color | Silver |
For Use With | Safety Stations |
Material | Stainless Steel |
Inlet Pipe Gender | Female |
Maximum Inlet Pressure | 125 psi |
Accessory Type | On/Off Valve with Lever |
Outlet Pipe Gender | Female |
Compatible with Series | Guardian |
Outlet Pipe Thread Type | IPS |
Inlet Pipe Thread Type | IPS |
Compatible with Brand | Guardian |
Compatible Mfr Part Number | G1691, G1991, G1994BC-HFC, G1996, GBF1994 |
Description
Shower Valve, Accessory Type On/Off Valve with Lever, Color Silver, Compatible Grainger Part Number 2LVC1, 2LVD2, 2LVH1, 2LVL9, 9ZWH9, Compatible Mfr Part Number G1691, G1991, G1994BC-HFC, G1996, GBF1994, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 3 in, Height 3 in, Width 3 in, For Use With Safety Stations, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type IPS, Material Stainless Steel, Maximum Inlet Pressure 125 psi, Outlet Pipe Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- NEESE Outerwear Universal 35 Jacket w/Hood-Yel-S (35001-00-1-YEL-S)
- FLAREALERT LED Road Flare, 0.5 Watt, Yellow (YB.2)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, PVC, 5 ft Long x 3 ft Wide, 1 in Thick (A2BZ2)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- GUARDIAN EQUIPMENT Clamp Bolt, Clip and Tank Gasket (AP400-017-4R)
- GUARDIAN EQUIPMENT Bacteriostatic Additive, Replacement Bottle, 8 Oz. (G1540BA-R)
- GUARDIAN EQUIPMENT Fill Tube (AP400-017-2)
- HAWS Eyewash Upgrade Spray Head (AX15)
- Guardian Equipment Eyewash and Shower Parts and Accessories