Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Spray Head Assembly, PK2
Mfr # AP470-021LS
Zoro # G1397155
original price:
$80.98
16% off
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spray Head Assembly
- For Use With Eyewash
- Material Polypropylene
- Compatible with Series Guardian
- Compatible with Brand Guardian
Product Information
- Brand Guardian Equipment
- MFR # AP470-021LS
- Zoro # G1397155
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Type | Spray Head Assembly |
For Use With | Eyewash |
Item | Spray Head |
Material | Polypropylene |
Compatible with Series | Guardian |
Compatible with Brand | Guardian |
Compatible Mfr Part Number | 98248, 98249, 98565, 98566 |
Accessory Type | Spray Head with Dust Cover |
Description
Spray Head, Accessory Type Spray Head with Dust Cover, Compatible Mfr Part Number 98248, 98249, 98565, 98566, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Eyewash, Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- OCCUNOMIX OccuNomix Premium Flat Cap Gel Knee Pads Black (121)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- GUARDIAN EQUIPMENT Clamp Bolt, Clip and Tank Gasket (AP400-017-4R)
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- Guardian Equipment Eyewash Stations and Shower Equipment