Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Sign, Swing-down, Ge
Mfr # 250-012G
Zoro # G1244848
$19.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Standards ANSI Z535.2
- For Use With Guardian(R) Eye and Eye/Face Wash Units
- Length 11 in
- Color Green
Product Information
- Brand Guardian Equipment
- MFR # 250-012G
- Zoro # G1244848
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 11 in |
Details
Material | Plastic |
Item | Sign, Swing-down, Ge |
Standards | ANSI Z535.2 |
For Use With | Guardian(R) Eye and Eye/Face Wash Units |
Color | Green |
Description
Emergency Sign, Material Plastic, Green, Length 11 in, For Use With Guardian(R) Eye and Eye/Face Wash Units, Standards ANSI Z535.2, Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Cut Resistant Driver w/ Backhand Protection, Size XL (20-1-1880-XL)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, XL, 10" L, PR (FFTAB-55-011)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86522 (86522)
- NMC Hasp, Stainless Steel (SL7)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- GUARDIAN EQUIPMENT Galvanized Pipe Pack (AP500-100)
- GUARDIAN EQUIPMENT Alarm, Rs, 1/2, Assy (AP285-615)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- GUARDIAN EQUIPMENT Spray Head Assembly, 4 Gs (AP470-120R)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- NMC Imo Emergency Shower Sign (IMO222P)
- Guardian Equipment Eyewash Stations and Shower Equipment