Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Sign, Station, Ge
Mfr # 250-008G
Zoro # G1244866
original price:
$28.87
14% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 3/4 in dia
- For Use With Guardian(R) Eyesafe(TM)/Eyesafe-X(TM) Faucet Mounted Eyewashes
- Color Green; White
- Material Aluminum
- Includes Mounting Ties
Product Information
- Brand Guardian Equipment
- MFR # 250-008G
- Zoro # G1244866
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Features | 3/4 in dia |
For Use With | Guardian(R) Eyesafe(TM)/Eyesafe-X(TM) Faucet Mounted Eyewashes |
Color | Green; White |
Material | Aluminum |
Item | Emergency Safety Shower Eyewash Safety Sign |
Includes | Mounting Ties |
Description
Emergency Safety Shower Eyewash Safety Sign, Material Aluminum, Green; White, Features 3/4 in dia, For Use With Guardian(R) Eyesafe(TM)/Eyesafe-X(TM) Faucet Mounted Eyewashes, Includes Mounting Ties, Replacement Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- AZUSA SAFETY Reaper Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (REAPER)
- GUARDIAN EQUIPMENT Upper Eyewash Assembly (AP400-017R)
- GUARDIAN EQUIPMENT Flange, Deck, Ge, Nyl, Assy (AP350-011G)
- GUARDIAN EQUIPMENT Galvanized Elbow (300-08SE)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Grn, 1/4, Assy (AP470-021GRN)
- GUARDIAN EQUIPMENT Spray Hd, Gs, Ldc, 1/4, Assy (AP470-001LDC)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (K708)
- Guardian Equipment Eyewash Stations and Shower Equipment