Shop All Extension Ladders
Guardian Equipment
SafeT Ladder Extension System, Aluminum, BlackOrange, PowderCoated
Mfr # 10800
Zoro # G707717017
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Guardian Equipment
- MFR # 10800
- Zoro # G707717017
- UPC # 12643008008
- Country of Origin China
- Category Extension Ladders
Description
The Guardian Fall Protection SafeT ladder extension system is designed to attach to the top of a ladder to provide a safe and easy transition from the ladder to a raised surface It requires no tools, drilling or bolting to install and is one of the most effective means of improving the safety of nearly any ladder Once installed, it provides two offsetting handrails that offer a point of walkthrough to step on or off the ladder This patented piece of equipment assists workers in complying with OSHA standard 19261053b, which states, When portable ladders are used for access to an upper landing surface, the ladder side rails shall extend at least 3 ft 09 m above the upper landing surface to which the ladder is used to gain access The SafeT ladder extension is incredibly simple to use, tightens onto a ladder by hand and will never scratch or damage the ladder to which it is attached The unit has a safety latch that prevents it from slipping off the ladder, it is specially designed with cushioned bumper pads to help protect the eave of the roof and its handgrips help ensure maximum safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (503-20)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EE2602NTX8)
- VESTIL Molded Ergo-Handled Wheel Chock (ORWC-8-ERGO)
- WERNER 28ft Extension Ladder, Aluminum, Type IA (D1528-2)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- WERNER 10 ft Trestle Extension Ladder, 300 lb Load Capacity (E7410)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- Guardian Equipment Extension Ladders