Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Inspection Tag, PK20
Mfr # 250-060R
Zoro # G0657216
original price:
$28.39
14% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Standards ANSI Z358.1
- Color White
- Material Cardstock
- Height 4 in
Product Information
- Brand Guardian Equipment
- MFR # 250-060R
- Zoro # G0657216
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 6" |
Height | 4 in |
Fastener Attachment Length | 2.5 in |
Details
Standards | ANSI Z358.1 |
Item | Tag |
Color | White |
Material | Cardstock |
Tie Material | Nylon |
Compatible Tag Holder Mfr Part Number | 250-060R |
Preprinted Images | Black Log Lines for Inspection Sign Offs, Orange Header Stripe |
Preprinted Legend | Emergency Equipment Inspection Log, Test All Emergency Equipment At Least Weekly In Accordance With ANSI Z358.1-2014 |
Tag Shape | Rectangle |
Header Wording (Reverse Side) | No Header |
Tag Color | White |
Preprinted Images (Reverse Side) | Orange Header Stripe |
Tag Material | Cardstock |
Mounting Hole Reinforcement Type | Metal Grommet |
Subject Matter | Inspection Log |
Header Wording | No Header |
Indoor/Outdoor Usage | Indoor/Outdoor |
Tag Style | Single Part |
Fastener Type | Nylon Tie |
Number of Tags | 20 |
Printed Language | English |
Description
Tag, Compatible Tag Holder Mfr Part Number 250-060R, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 2.5 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Mounting Hole Reinforcement Type Metal Grommet, Mounting Hole Size Not Applicable, Number of Tags 20, Preprinted Images (Reverse Side) Orange Header Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, 5X-Large (JKV8829LBSS)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Medium (FROGSA-70-009)
- GEMPLERS Gempler's Kneeling Pad (233904)
- OCCUNOMIX X-Back Jacket, Unisex, S, Yellow (LUX-350-B2X-YS)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- GUARDIAN EQUIPMENT Sst 1/2In. Ball Valave with Handle (AP620111H)
- GUARDIAN EQUIPMENT Manifold Repair Kit (G1540R)
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- GUARDIAN EQUIPMENT 1/2" IPS Ball Valve, with Flag Handle (AP600-101H)
- LEONARD VALVE Lead Free, Emergency Eye Wash Valve (6020-LF)
- Guardian Equipment Eyewash and Shower Parts and Accessories