Shop All Combination Units
Guardian Equipment
Freeze-restnt Safety Station
Mfr # GFR1902SSH
Zoro # G1244096
original price:
$2,147.08
4% off
new price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 89 3/4 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Product Information
- Brand Guardian Equipment
- MFR # GFR1902SSH
- Zoro # G1244096
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 89 3/4 in |
Shower Spray Head Diameter | 10 in |
Depth | 24 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- ZORO SELECT Replacement Brush Set (SB-5U)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8300.158)
- Guardian Equipment Eyewash Stations and Shower Equipment