Shop All Drinking Fountains & Water Cooler Parts
Guardian Equipment
Foam Filter, 2-1/4 O.D., FS, PK6
Mfr # 470-024R
Zoro # G2516997
product price: $16.25
/pk 6, $2.71/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Filters And Cartridges
- Fits Brand Guardian
- Material Polyurethane
- Type 2-1/4 O.D., Fine Spray
- Sub-Category Filters and Cartridges
Product Information
- Brand Guardian Equipment
- MFR # 470-024R
- Zoro # G2516997
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Depth | 1 3/4 in |
Height | 1/2 in |
Width | 2 1/4 in |
Details
Item | Filter |
Sub Category | Filters And Cartridges |
Fits Brand | Guardian |
Material | Polyurethane |
Type | 2-1/4 O.D., Fine Spray |
Sub-Category | Filters and Cartridges |
For Use With | Eye/Face Wash, Eyewash |
Compatible with Brand | Guardian |
Compatible Mfr Part Number | G1750, G1750BC, G1750P, G1760, G1760BC, G1760P, G1950, G1950BC, G1950P, G1996, G5020, G5025 |
Series | Guardian Eye/Face Wash |
Accessory Type | Filter |
Compatible with Series | Guardian |
Color | Black |
Description
Foam Filter, Accessory Type Filter, Color Black, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 1 3/4 in, Height 1/2 in, Width 2 1/4 in, For Use With Eye/Face Wash, Eyewash, Material Polyurethane, Series Guardian Eye/Face Wash, Compatible Mfr Part Number G1750, G1750BC, G1750P, G1760, G1760BC, G1760P, G1950, G1950BC, G1950P, G1996, G5020, G5025, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8322)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (32785)
- LEGEND VALVE 3/4" T541CFL 1/4 TURN SILLCOCK (107-465CP)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- GUARDIAN EQUIPMENT Aerator Assembly (450-005)
- GUARDIAN EQUIPMENT Eyewash Foam Filter, GS-Plus, 1-1/8 in Dia, Polyurethane, Black, 6 PK (470-004R)
- GUARDIAN EQUIPMENT Drain Plate Assembly (AP150-012A)
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange (150-032)
- GUARDIAN EQUIPMENT Female Inlet Adapter for Faucet Mounted (AP400-012)
- GUARDIAN EQUIPMENT Fs Plus Spray Head Assembly (AP470-110R)
- ZURN Cover Plate, 4 In. (P6920-CP4)
- Guardian Equipment Drinking Fountains & Water Cooler Parts