Shop All Combination Units
Guardian Equipment
Eye Wash/shower Safety Station
Mfr # G1902P-HFC
Zoro # G1244349
product price: $872.76
/ea
Free Shipping & Returns
$872.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 3/4 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Product Information
- Brand Guardian Equipment
- MFR # G1902P-HFC
- Zoro # G1244349
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 3/4 in |
Shower Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal Yes, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment, Includes Drench Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- KIDDE Smoke Detector Battery 5 In Wh (44037402)
- JUSTRITE 21 Gallon Oily Waste Can With Foot Lever, Yellow (9701)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft -Beige (03-W266)
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Deck Mount (G 5022)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1950HFC)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- Guardian Equipment Combination Units