Shop All Combination Units
Guardian Equipment
Eye Wash/shower Safety Station
Mfr # G1902HFC
Zoro # G1244297
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 3/4 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Product Information
- Brand Guardian Equipment
- MFR # G1902HFC
- Zoro # G1244297
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 3/4 in |
Shower Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Depth | 33 1/2 in |
Inlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Mount Hole Diameter | 7/16 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal Yes, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- DUNLOP Roll Down Hip Waders, Mens, Size 8, PR (8605500)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Deck Mount (G 5022)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- GUARDIAN EQUIPMENT Freeze-restnt Safety Station (GFR1902SSH)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- Guardian Equipment Eyewash Stations and Shower Equipment