Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Drench Shower With Face/Eyewash, Silver
Mfr # GBF2150
Zoro # G6740641
product price: $2,262.64
/ea
Free Shipping & Returns
$2,262.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Recessed
- ANSI Compliant Yes
- Includes Emergency Shower/Eyewash Sign, Inspection Tag
- Pipe Material Stainless Steel
- Heat Traced No
Product Information
- Brand Guardian Equipment
- MFR # GBF2150
- Zoro # G6740641
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Head Dia. | 10 in |
Width | 21 in |
Height | 33 in |
Depth | 22 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 2 in |
Bowl Diameter | 10 in |
Electrical Cord Length | Not Available |
Spray Head Diameter | 10 in |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Includes Drench Hose No, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- GUARDIAN EQUIPMENT Valve Stem with O-rings and Spring (AP600-666)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, FS (AP470-021)
- GUARDIAN EQUIPMENT Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity (G1540)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90326)
- Guardian Equipment Eyewash Stations and Shower Equipment