Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Drench Shower With Face/Eyewash, 96 In. H
Mfr # GBF1909
Zoro # G2841702
original price:
$1,146.04
11% off
new price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Floor
- ANSI Compliant Yes
- Standards ANSI Z358.1-2014
- ADA Compliance Yes
- Includes Emergency Shower/Eyewash Sign, Inspection Tag
Product Information
- Brand Guardian Equipment
- MFR # GBF1909
- Zoro # G2841702
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Shower Handle Length | 47 1/2 in |
Fitting Size | 1-1/4 in |
Height | 94 3/4 in |
Head Dia. | 1 1/2 in |
Width | 16 in |
Depth | 36 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Bowl Diameter | 11 1/8 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Spray Head Diameter | 10 in |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1310 (GHS1310)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- NMC Extinguisher Do Not Block Sign - Bilingual (M723P)
- 3M Safety Glasses, I/O Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SCCS07SGAF-GRN-F)
- GUARDIAN EQUIPMENT Shower Head, Plastic, Orange (AP450-032ORG-R)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5011)
- GUARDIAN EQUIPMENT Clamp Bolt, Clip and Tank Gasket (AP400-017-4R)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- BRADLEY Bradley® S45-2453 Service Kit Eye/Face Wash, Black, 4.8 GPM (S45-2453)
- Guardian Equipment Eyewash and Shower Parts and Accessories