Shop All Eyewash Stations
Guardian Equipment
Deck Mounted Eyewash Station No Bowl
Mfr # G1774LH
Zoro # G8538433
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/8 in
- Width 13 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Product Information
- Brand Guardian Equipment
- MFR # G1774LH
- Zoro # G8538433
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 4 3/8 in |
Width | 13 in |
Fitting Size | 1/2 in NPT Female |
Depth | 3 in |
Head Dia. | 2.25 in |
Mount Hole Diameter | 13/64 in |
Spray Head Diameter | 2 1/4 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Right, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 3 in, Height 4 3/8 in, Width 13 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (N301344X10)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (48UR32)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- GUARDIAN EQUIPMENT Portable Eyewash Station, 15.0 gal. (G1562)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1814P)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- Guardian Equipment Eyewash Stations and Shower Equipment