Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # G1849LH-L
Zoro # G0613691
original price:
$757.76
14% off
new price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Product Information
- Brand Guardian Equipment
- MFR # G1849LH-L
- Zoro # G0613691
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 15 in |
Width | 6 1/2 in |
Depth | 13 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 13 in, Height 15 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series G1849, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- MARCOM Electrical Safety DVD (V0000989EM)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1848LH-L)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1760P)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1101)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- Guardian Equipment Eyewash Stations