Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # G1779LH-L
Zoro # G0613667
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Product Information
- Brand Guardian Equipment
- MFR # G1779LH-L
- Zoro # G0613667
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 15 in |
Width | 6 1/2 in |
Depth | 13 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 3/16 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 13 in, Height 15 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- Guardian Equipment Eyewash Stations and Shower Equipment