Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # G1775LH
Zoro # G1244638
product price: $394.62
/ea
Free Shipping & Returns
$394.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 1/4 in
- Width 17 3/8 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Product Information
- Brand Guardian Equipment
- MFR # G1775LH
- Zoro # G1244638
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 8 1/4 in |
Width | 17 3/8 in |
Depth | 3 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 7/8 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 3 in, Height 8 1/4 in, Width 17 3/8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Wizard .32Mm PVC Nylon PVC Fr, L (300BPL)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (N9680XL)
- MONTOUR LINE Black Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BK-25-BX)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 15 gal., 3.6 gpm (G1562HTR)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- SPEAKMAN Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow (SE-4400)
- Guardian Equipment Eyewash Stations